

€17.36/ pieceexcl. VAT
€21.01incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 1.50 |
Shape | Double nipple |
Material | PVC-U |
Nominal inner diameter | 2.1/2" |
Connection | External thread (BSPP) |
Pressure rating | PN16 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |