VDL

VDL Coupl. Red. PP/EPDM 7.36.074 75x50 PN 10

  • ERIKS:13538518
Image 1
Image 2
Image 1
Image 2
Save to list

€57.60/ pieceexcl. VAT

€69.70incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
7.36
Shape
3-piece coupling
Material
PP
External tube diameter of connection
75 mm
Connection
Clamping ring
Pressure rating
PN10
Seal material
EPDM
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C