




€4.46/ pieceexcl. VAT
€5.40incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 7.34 |
Shape | Reduction piece |
Material | PP |
External tube diameter of connection | 20 mm |
Nominal inner diameter 2 | 3/8" |
Connection | Clamping ring |
Connection 2 | Internal thread (BSPT) |
Pressure rating | PN10 |
Seal material | EPDM |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |