




€3.70/ pieceexcl. VAT
€4.48incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 7.32 |
Shape | Reduction piece |
Material | PP |
External tube diameter of connection | 16 mm |
Nominal inner diameter 2 | 3/8" |
Connection | Clamping ring |
Connection 2 | External thread (BSPP) |
Pressure rating | PN16 |
Seal material | EPDM |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |