

€9.27/ pieceexcl. VAT
€11.22incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 7.30 |
Shape | 3-piece coupling |
Material | PP |
External tube diameter of connection | 25 mm |
Connection | Clamping ring |
Pressure rating | PN16 |
Seal material | EPDM |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |