VDL

VDL Adaptor ins.thr.PVC 3.25.077 75x1.1/2''

  • ERIKS:11340861
Image 1
Bondable PVC-U fitting from the VDL brand, high industrial quality in accordance with DIN 8063 and ISO 727.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.
Save to list

€31.20/ pieceexcl. VAT

€37.75incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
3.25
Shape
Transition piece female
Material
PVC-U
External tube diameter of connection
75 mm
Nominal inner diameter 2
1.1/2"
Connection
Internal thread (BSPP)
Connection 2
Glued sleeve
Pressure rating
PN16