

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 3.25 |
Shape | Transition piece female |
Material | PVC-U |
External tube diameter of connection | 110 mm |
Nominal inner diameter 2 | 4" |
Connection | Internal thread (BSPP) |
Connection 2 | Glued sleeve |
Pressure rating | PN16 |