VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 8x2 mm

  • ERIKS:13653431
Image 1
Save to list

€97.38/ meterexcl. VAT

€117.83incl. VAT

Sold per: 6Min. order: 6

3 In stock - Estimated delivery date 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
8 mm
Wall thickness
2 mm
Nominal inner diameter
4
Max. pressure
684 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes