VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 6X1 mm

  • ERIKS:952028
Image 1
RX NAADLOZE BUIS
Naadloos RVS 316L precisiepijp volgen DIN 2445.
Materiaal: RVS 316L
6X1
Max.werkdruk: mPA ( bar)
Save to list

€30.40/ meterexcl. VAT

€36.78incl. VAT

Sold per: 0.01Min. order: 0.01

38.03 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
6 mm
Wall thickness
1 mm
Nominal inner diameter
4
Max. pressure
438 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes