VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 42X3 mm

  • ERIKS:1010661
Image 1
Save to list

€212.33/ meterexcl. VAT

€256.92incl. VAT

Sold per: 0.01Min. order: 0.01

6 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
42 mm
Wall thickness
3 mm
Nominal inner diameter
36
Max. pressure
188 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes