VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 38x4 mm

  • ERIKS:12674040
Image 1
Save to list

€624.63/ meterexcl. VAT

€755.80incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
38 mm
Wall thickness
4 mm
Nominal inner diameter
30
Max. pressure
276 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes