VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 38x3 mm

  • ERIKS:13146316
Image 1
Save to list

€193.80/ meterexcl. VAT

€234.50incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
38 mm
Wall thickness
3 mm
Nominal inner diameter
32
Max. pressure
207 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes