VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 35x3 mm

  • ERIKS:12636502
Image 1
Save to list

€470.25/ meterexcl. VAT

€569.00incl. VAT

Sold per: 0.001Min. order: 0.001

4.25 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
35 mm
Wall thickness
3 mm
Nominal inner diameter
29
Max. pressure
180 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes