VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 28x3 mm

  • ERIKS:14081689
Image 1
Save to list

€381.43/ meterexcl. VAT

€461.53incl. VAT

Sold per: 6Min. order: 6

6 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
28 mm
Wall thickness
3 mm
Nominal inner diameter
22
Max. pressure
282 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes