VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 25x4 mm

  • ERIKS:12674041
Image 1
Save to list

€220.88/ meterexcl. VAT

€267.26incl. VAT

Sold per: 0.01Min. order: 0.01

16 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
25 mm
Wall thickness
4 mm
Nominal inner diameter
17
Max. pressure
420 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes