VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 25X3 mm

  • ERIKS:954330
Image 1
Save to list

€125.40/ meterexcl. VAT

€151.73incl. VAT

Sold per: 6Min. order: 6

4 In stock - Estimated delivery date 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
25 mm
Wall thickness
3 mm
Nominal inner diameter
19
Max. pressure
336 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes