VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 25X2 mm

  • ERIKS:950211
Image 1
Save to list

€120.65/ meterexcl. VAT

€145.99incl. VAT

Sold per: 0.01Min. order: 0.01

30 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
25 mm
Wall thickness
2 mm
Nominal inner diameter
21
Max. pressure
210 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes