VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 25X2,5 mm

  • ERIKS:898740
Image 1
Save to list

€110.68/ meterexcl. VAT

€133.92incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
25 mm
Wall thickness
2.5 mm
Nominal inner diameter
20
Max. pressure
262 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes