VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 22X2 mm

  • ERIKS:950203
Image 1
Save to list

€78.76/ meterexcl. VAT

€95.30incl. VAT

Sold per: 0.01Min. order: 0.01

90.5 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
22 mm
Wall thickness
2 mm
Nominal inner diameter
18
Max. pressure
239 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes