VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 22X1,5 mm

  • ERIKS:952060
Image 1
Save to list

€72.68/ meterexcl. VAT

€87.94incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
22 mm
Wall thickness
1.5 mm
Nominal inner diameter
19
Max. pressure
179 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes