VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 20x3 mm

  • ERIKS:14042744
Image 1
Save to list

€199.50/ meterexcl. VAT

€241.40incl. VAT

Sold per: 6Min. order: 6

31 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
20 mm
Wall thickness
3 mm
Nominal inner diameter
14
Max. pressure
394 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes