VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 20X2,5 mm

  • ERIKS:952052
Image 1
Save to list

€85.88/ meterexcl. VAT

€103.91incl. VAT

Sold per: 6Min. order: 6

30 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
20 mm
Wall thickness
2.5 mm
Nominal inner diameter
15
Max. pressure
328 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes