VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 20X1.5 mm

  • ERIKS:1019985
Image 1
Save to list

€70.59/ meterexcl. VAT

€85.41incl. VAT

Sold per: 0.01Min. order: 0.01

19 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
20 mm
Wall thickness
1.5 mm
Nominal inner diameter
17
Max. pressure
196 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes