VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 18X2 mm

  • ERIKS:950165
Image 1
Save to list

€63.94/ meterexcl. VAT

€77.37incl. VAT

Sold per: 0.01Min. order: 0.01

27 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
18 mm
Wall thickness
2 mm
Nominal inner diameter
14
Max. pressure
292 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes