VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 18X1,5 mm

  • ERIKS:11312641
Image 1
Save to list

€48.74/ meterexcl. VAT

€58.98incl. VAT

Sold per: 0.001Min. order: 0.001

54.9 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
18 mm
Wall thickness
1.5 mm
Nominal inner diameter
15
Max. pressure
219 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes