VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 16X3 mm

  • ERIKS:1029576
Image 1
Save to list

€110.68/ meterexcl. VAT

€133.92incl. VAT

Sold per: 0.01Min. order: 0.01

52 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
16 mm
Wall thickness
3 mm
Nominal inner diameter
10
Max. pressure
493 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes