VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 16X2 mm

  • ERIKS:950157
Image 1
RX NAADLOZE BUIS
Naadloos RVS 316L precisiepijp volgen DIN 2445.
Materiaal: RVS 316L
16X2
Max.werkdruk: mPA ( bar)
Save to list

€55.01/ meterexcl. VAT

€66.56incl. VAT

Sold per: 0.01Min. order: 0.01

37.5 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
16 mm
Wall thickness
2 mm
Nominal inner diameter
12
Max. pressure
328 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes