VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 16x2.5 mm

  • ERIKS:14381374
Image 1
Save to list

€97.38/ meterexcl. VAT

€117.83incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
16 mm
Wall thickness
2.5 mm
Nominal inner diameter
11
Max. pressure
410 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes