VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 15X2 mm

  • ERIKS:1010321
Image 1
Save to list

€53.96/ meterexcl. VAT

€65.29incl. VAT

Sold per: 0.01Min. order: 0.01

26 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
15 mm
Wall thickness
2 mm
Nominal inner diameter
11
Max. pressure
350 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes