VAN LEEUWEN

VAN LEEUWEN HP stainless steel 316L seamless tube 10x2 mm

  • ERIKS:12428815
Image 1
Save to list

€44.84/ meterexcl. VAT

€54.26incl. VAT

Sold per: 0.01Min. order: 0.01

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAN LEEUWEN
Outer pipe diameter
10 mm
Wall thickness
2 mm
Nominal inner diameter
6
Max. pressure
507 bar
Commercial length
6 m
Material
Stainless steel
Material quality
AISI 316L
Seamless
Yes