
€72.70/ meterexcl. VAT
€87.97incl. VAT
Sold per: 0.01Min. order: 0.01
6 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAN LEEUWEN |
Outer pipe diameter | 42 mm |
Wall thickness | 3 mm |
Nominal inner diameter | 36 |
Max. pressure | 141 bar |
Commercial length | 6 m |
Material | Steel, phosphated |
Material quality | E235 (St 37-4) |
Seamless | Yes |