
€45.40/ meterexcl. VAT
€54.93incl. VAT
Sold per: 0.01Min. order: 0.01
3.3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAN LEEUWEN |
Outer pipe diameter | 28 mm |
Wall thickness | 3 mm |
Nominal inner diameter | 22 |
Max. pressure | 221 bar |
Commercial length | 6 m |
Material | Steel, phosphated |
Material quality | E235 (St 37-4) |
Seamless | Yes |