
€21.50/ meterexcl. VAT
€26.02incl. VAT
Sold per: 0.01Min. order: 0.01
30 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAN LEEUWEN |
Outer pipe diameter | 18 mm |
Wall thickness | 2 mm |
Nominal inner diameter | 14 |
Max. pressure | 229 bar |
Commercial length | 6 m |
Material | Steel, phosphated |
Material quality | E235 (St 37-4) |
Seamless | Yes |