
€14.70/ meterexcl. VAT
€17.79incl. VAT
Sold per: 0.01Min. order: 0.01
120 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAN LEEUWEN |
Outer pipe diameter | 15 mm |
Wall thickness | 1.5 mm |
Nominal inner diameter | 12 |
Max. pressure | 216 bar |
Commercial length | 6 m |
Material | Steel, phosphated |
Material quality | E235 (St 37-4) |
Seamless | Yes |