
€13.00/ meterexcl. VAT
€15.73incl. VAT
Sold per: 6Min. order: 6
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAN LEEUWEN |
Outer pipe diameter | 10 mm |
Wall thickness | 2 mm |
Nominal inner diameter | 6 |
Max. pressure | 431 bar |
Commercial length | 6 m |
Material | Steel, phosphated |
Material quality | E235 (St 37-4) |
Seamless | Yes |