
€70.10/ meterexcl. VAT
€84.82incl. VAT
Sold per: 6Min. order: 6
39 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAN LEEUWEN |
Outer pipe diameter | 30 mm |
Wall thickness | 4 mm |
Nominal inner diameter | 22 |
Max. pressure | 275 bar |
Commercial length | 6 m |
Material | Steel, galvanized |
Material quality | E235 (St 37-4) |
Seamless | Yes |