
€27.60/ meterexcl. VAT
€33.40incl. VAT
Sold per: 6Min. order: 6
76.75 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAN LEEUWEN |
Outer pipe diameter | 20 mm |
Wall thickness | 2 mm |
Nominal inner diameter | 16 |
Max. pressure | 206 bar |
Commercial length | 6 m |
Material | Steel, galvanized |
Material quality | E235 (St 37-4) |
Seamless | Yes |