VAG

VAG Gate valve Series: BETA® 300 Type: 21118 Ductile cast iron/NBR DVGW (gas) PN16 Butt weld DN150 180mm

  • ERIKS:13450106
Image 1
Image 2
Image 1
Image 2
Ductile iron gate valve, resiliant seated, internally and externally provided with epoxy coating, pressure class PN16.
Save to list

€1,396.80/ pieceexcl. VAT

€1,690.13incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VAG
Series
BETA® 300
Type
21118
Norm
EN (DIN)
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (in- and external)
Nominal inner diameter
DN150
External tube diameter of connection
180 mm
Connection
Butt weld
Standard welding connection
SDR 11
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
982 mm
Operation
Bare stem
Type of bonnet
Bolted bonnet
Stem seal type
O-ring
Sealing
NBR
Wedge material
Cast iron nodular rubber coated
Spindle material
1.4057
Primary spindle seal material
NBR
Material bonnet
EN-JS1030
Bonnet gasket material
NBR
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
50 °C
Maximum pressure difference at 20 °C
16 bar
Approvals
DVGW
DVGW (gas)
Yes