




€13,728.00/ pieceexcl. VAT
€16,610.88incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAG |
Series | SKR |
Type | 21190 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Epoxy coating (in- and external) |
Nominal inner diameter | DN600 |
Connection | Flange |
Pressure rating | PN10 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 14 |
Face to Face length | 390 mm |
Valve shape | Swing type |
With damper | No |
Sealing | Stainless steel |
Material disc | EN-JS1030 |
Material shaft | 1.4021 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 50 °C |
Maximum pressure difference at 20 °C | 10 |
DN | DN600 |
A | 780 mm |
H | 790 mm |
L | 390 mm |
T | 265 mm |