




€1,860.00/ pieceexcl. VAT
€2,250.60incl. VAT
2 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAG |
Series | DUOJET® |
Type | 21141 |
Model | Aerator and de-aerator |
Housing material | Ductile cast iron |
Material quality | EN-JL1040 |
Surface protection | Epoxy coating (in- and external) |
Connection | Flange |
Nominal inner diameter | DN80 |
Pressure rating | PN25 |
Sealing | EPDM |
Float material | Stainless steel |
Material disc | Stainless steel |
Material bonnet | Ductile cast iron |
Actuator material | Stainless steel |
Seat material | Stainless steel |
Valve in inlet | No |
Maximum pressure at 20 °C | 25 bar |
Maximum medium temperature (continuous) | 50 °C |
DN | DN80 |
Pressure class | PN25 |
A | 200 mm |
B | 200 mm |
H | 340 mm |