

Design: Standard threaded insert, free running made of stainless steel.
€0.27/ pieceexcl. VAT
€0.33incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | V-COIL |
Material | Stainless steel |
Thread size metric (M..) | 8 |
Pitch thread | 1 mm |
Thread type | Metric fine |