UVEX

UVEX Safety shoe low 68447 1 G2 S2 SRC 42/width 10

  • ERIKS:14421049
  • Manufacturer:4031101834412
Image 1
Particularly lightweight S2 safety low shoe
Suitable for people allergic to chrome, as they are made of synthetic materials
All sole materials are free of silicones, softeners and other substances that can damage the lacquer
Individually adjustable, elastic laces with quick release, standard laces included
Innovative uvex i-PUREnrj sole technology with excellent cushioning properties in the forefoot and heel, good return of impact energy (rebound) over the entire midsole and optimum stability thanks to the foamed heel cage
Ergonomically designed TPU outsole implements the latest biomechanical findings, is particularly durable and therefore very slip-resistant, the tread is particularly suitable for use on industrial floors
Meets ESD requirements with a discharge resistance of less than 35 megohms
New, wider, 100 % metal-free uvex xenova® toe cap - compact, anatomically shaped, with good lateral stability and thermally non-conductive, for more toe clearance and optimum fit
Replaceable antistatic comfort footbed with moisture transport system and additional heel and forefoot cushioning as well as good, supportive properties for the arch of the foot
Soft padded tongue and collar
Sizes 35 to 40 are made over a women's last
Available in sizes 35 to 52 and widths 10 to 12 and 14
Certified with uvex medicare for individual, orthopaedic insoles and individual modifications of the outsole such as outsole elevations, inner or outer rim elevations, roll-off aids as well as other solutions
Width 10
Standard EN ISO 20345:2011 S2 SRC
Save to list

€95.04/ pairexcl. VAT

€115.00incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UVEX