UVEX

UVEX Safety sandal Uvex 1 G2 68488 S1 PUR W11 size 42

  • ERIKS:14316952
  • Manufacturer:4031101806792
Image 1
Image 2
Image 1
Image 2
General features:

Particularly lightweight safety sandal
Suitable for people allergic to chrome, as made of synthetic materials
Sole materials free from silicones, plasticisers and other paint-wetting substances

Protection features:

Innovative uvex i-PUREnrj sole technology with best cushioning properties in the forefoot and heel, good return of impact energy (rebound) over the entire midsole and optimum stability thanks to the foamed heel cage
Safety sandal meets ESD requirements with discharge resistance of less than 35 megaohms
New, 100 % metal-free uvex xenova® toe cap - compact, anatomically shaped, with good lateral stability and thermally non-conductive, wider for more toe clearance and optimum fit
Ergonomically designed outsole implements the latest biomechanical findings and is made of two-layer polyurethane uvex i-PUREnrj with very good slip-resistant properties, the tread is particularly suitable for use on industrial floors

Comfort features:

Extraordinary wearing comfort due to newly developed, wider last
Climate-optimised, breathable materials
Virtually seamless upper construction made of high-tech micro velour material to avoid pressure points
Replaceable antistatic comfort footbed with moisture transport system and additional heel and forefoot cushioning
Sizes 35 to 40 are produced over a women's last
Save to list

€95.04/ pairexcl. VAT

€115.00incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UVEX