UNIVERDIT

UNIVERDIT Univerdit 4,6m per box 19x19mm

  • ERIKS:10034111
Image 1
Save to list

€513.95/ pieceexcl. VAT

€621.88incl. VAT

Sold per: 4.6Min. order: 4.6

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UNIVERDIT
Shape
Square
Impregnation material
None
Width
19 mm
Height
19 mm
pH range
from 1 to 13