UNIVERDIT

UNIVERDIT Univerdit 22,2m per box 5x5mm

  • ERIKS:10034117
Image 1
Save to list

€171.45/ pieceexcl. VAT

€207.45incl. VAT

Sold per: 22.2Min. order: 22.2

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UNIVERDIT
Shape
Square
Impregnation material
None
Width
5 mm
Height
5 mm
pH range
from 1 to 13