
€343.90/ pieceexcl. VAT
€416.12incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | UNIVERDIT |
Shape | Square |
Impregnation material | None |
Width | 8 mm |
Height | 8 mm |
pH range | from 1 to 13 |