UNIVERDIT

UNIVERDIT Univerdit 15,4m per box 6x6mm

  • ERIKS:10034115
Image 1
Save to list

€171.45/ pieceexcl. VAT

€207.45incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UNIVERDIT
Shape
Square
Impregnation material
None
Width
6 mm
Height
6 mm
pH range
from 1 to 13