UNIVERDIT

UNIVERDIT Univerdit 11,2m per box 10x10mm

  • ERIKS:10034113
Image 1
Save to list

€331.65/ pieceexcl. VAT

€401.30incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UNIVERDIT
Shape
Square
Impregnation material
None
Width
10 mm
Height
10 mm
pH range
from 1 to 13