
€496.35/ pieceexcl. VAT
€600.58incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | UNIVERDIT |
Shape | Square |
Impregnation material | None |
Width | 12.5 mm |
Height | 12.5 mm |
pH range | from 1 to 13 |