

€345.00/ pieceexcl. VAT
€417.45incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ULTRAFILTER |
Series | PF-PVDFDL |
Application | Fluids |
Material | PVDF |
Mesh width of filter element | 0.65 + 0.45 µm |
Construction | Double layer membrane |
Element size | 5" |
Element connection | DOE |
Seals | Silicone |
Nominal | Yes |
Approvals | EC1935 |
Sterile | Yes |